Beli blind rivet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Blind RivetDeskripsi:The blind rivet can be easily fastened to the base material that does not turn around the back side, the sealed thin plate. Truck, bus, insulated car panel, train, water bike, home electric appliances, lighting equipment, steel furniture.atribut:
- Finishing Material: Flange / shaft aluminum / iron
- Purpose of Use: Trucks, buses, insulated car panels, trains, water motorbike, household appliances, lighting fixtures, steel furniture, etc. Sashes, doors, verandas, shutters, signboards, stepladders, kitchen equipment, etc.
- POP Blind Rivet Open Type RivetDeskripsi:-A standard aluminum alloy rivet. Can be used in a wide range of uses. -Automobile sheet metal, electrical sheet metal, etc. -Packaged in a boxatribut:
- Caulking Board Thickness: 4.8 to 6.4mm
- Rivet Length: 9.5mm
- Flange Diameter: 6.4mm
- Rivet Diameter: 3.2mm
- Pilot Hole Diameter: 3.3mm
- Mandrel (Shaft) Materials: Aluminium (High Tension Aluminium Wire)
- Rivet Body (Flange) Materials: Aluminium (A5052)
- Shear Load: 699N
- Tensile Load: 980N
- Niigata Seiki (SK) Aluminum Blind Rivetatribut:
- Material: 20
- Dimension A (mm): 3.2
- Dimension B (mm): 6
- Dimension C (mm): 6.4
- Dimensions d (mm): 41
- Mass (g/unit): 1
- Pilot Hole Diameter (Ø mm): 3.3
- Tightening Possible Thickness (mm): 1.5
- SIP Blind Rivet (Paku Keling)Deskripsi:Paku Rivet dari SIP ini mempunyai variasi ukuran 2.4, 3.2, 4, 4.8 mm dan biasa digunakan untuk kontraktor bangunan
- Sherlock Paku RivetDeskripsi:Sekrup kayu untuk menggabungkan kayu yang lunak, Berbahan dasar Alumunium.
- SIP Blind Rivetatribut:
- Material: Aluminium
- HEYCO Blind Rivet Set in Plastic BoxDeskripsi:Consisting of four different blindrivets.Blind rivets made of aluminiumalloy.atribut:
- Dimension L (mm): 250
- Fort Stainless Steel Outdoor Panel Box (Kotak Panel Luar Ruangan)Deskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Plate Thickness (mm): 1.2
- Material: Stainless Steel 304
- LOBSTER (LOBTEX) Blind Nut Rivet (Stainless Steel)Deskripsi:-LOBSTER Nut is a blind fastener that has the features of both nuts and rivets.atribut:
- Pilot Hole Diameter: 9.1mm
- Applicable Screw: M6x1.00
- Nut Outer Diameter: 9.0mm
- Flange thickness: 0.7mm
- Material: Stainless Steel (SUS303)
- Master (Paku Rivet) Paku Rivet MS435atribut:
- Diameter (mm): 3.2
- Length (mm): 9.5
- HEYCO Blind Rivet Set in Blister PackingDeskripsi:Packing unit: 30 pcs.Blind rivets made of aluminium alloy
- STANLEY Hand Riveter Tool & Accessories (Tang Rivet)Deskripsi:These tools install blind rivets, which require access to only one side of the materials being joined. Also known as break-stem rivet tools, they grip the blind rivet's mandrel (pintail), draw it back, flatten the rivet body and pull materials together, and snap it off to set the rivet flush with the surface.atribut:
- UNSPSC: 27112402
- Fits Rivet Diameter (inch): 1/8
- For Rivet Material: Aluminium Steel
- For Rivet Type: Blind
- Overall Length (inch): 10
- LOBSTER (LOBTEX) Blind Rivet (Stainless Steel)Deskripsi:Since multiple base materials can be fastened from one side with one action, it contributes to labor saving and productivity improvement.Kitchen equipment, commercial refrigerators, etc.atribut:
- Flange Diameter (mm): 12.5
- Material: Rivet body (flange): stainless steel (SUS305), Mandrel (shaft): Stainless steel (equivalent to SUS304)
- Pilot Hole Diameter (mm): 6.6 to 6.7
- Rivet Diameter (mm): 6.4
- Shear Load (N): 8500
- Tensile Load (N): 10500
- Schneider Electric TeSys GV2 Motor Circuit Breaker (Pemutus Sirkuit)atribut:
- Device Application: Motor
- Poles Description: 3P
- Product Name: TeSys GV2
- Product or Component Type: Circuit Breaker
- Range: TeSys
- MILWAUKEE Rivet Tool (Rivet gun)Deskripsi:M18 FUEL is engineered for the most demanding tradesmen in the world. Delivering unrivaled performance in a compact structure, all M18 FUEL products feature three MILWAUKEE exclusive innovations - the POWERSTATE Brushless Motor, REDLITHIUM-ION Battery Pack and REDLINK PLUS Intelligence Hardware and Software - that deliver unmatched power, run-time and durabilityatribut:
- Battery Platform: M18™ REDLITHIUM™-ION
- Length (mm): 317
- Max. Pulling Force (N): 20
- Nose Tips (mm): 4.8, 6.0, 6.4, 7.0
- Rivet Diameter Range (mm): 4.8 - 7.0
- Rivet Material: Aluminium, steel, stainless-steel, copper
- Stroke length (mm): 30
- Voltage (V): 18
- TEKIRO Hand Riverter (Tang Rivet)Deskripsi:TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfortatribut:
- Material: Chrome Vanadium
- Size (mm): 2-10
- Dimension 1 (mm): 265
- Dimension 2 (mm): 77
- Dimension 3 (mm): 106
- Dimension 4 (mm): 16
- Master (Paku Rivet) Paku Rivet MS490atribut:
- Diameter (mm): 3.2
- Length (mm): 25.4
- EZREN Baut RivetDeskripsi:Ezren EZ-1060 Baut Rivet clip Fender Doortrim Bumper Dashboard klip Rivet Fastener untuk MobilProduk ini terdiri dari berbagai jenis baut yang biasa dibutuhkan untuk memasang panel pintu dan berbagai aksesoris mobil. Hadir dengan berbagai jenis dan warna, produk ini cocok untuk Anda yang suka melakukan modifikasi mobil.Kelengkapan ProdukRincian yang Anda dapatkan untuk pembelian produk ini:20 x 1/4" (6.4mm) Nylon Shield Retainers20 x 9/32" (7.1mm) Nylon Shield Retainers20 x 5/16" (7.8mm) Black Shield Retainers20 x 23/64" (9mm) Black Shield Retainers20 x 3/8" (9.5mm) Black Shield Retainers20 x 25/64" (10mm) Black Shield Retainers20 x 1/4" (6.3mm) Black Mud Skirt Blind Rivets20 x 5/16" (8mm) Front fender push-type retainers20 x 5/16" (8mm) Air baffle to under carriage push-type retainers20 x 23/64" (9mm) Rear bumper cover push-type retainers20 x 23/64" (10mm) stem 13 mm Push-type retainers20 x 23/64" (10mm) stem 18 mm Push-type retainersatribut:
- Material: Plastic
- Box Dimensions (cm): 27x18x4
- Lever (cm): 22.5 , 13.6 , 18 , 15.5 , & 21
Daftar Harga blind rivet Terbaru October 2026
| TRUSCO Blind Rivet | Rp69.900 |
| POP Blind Rivet Open Type Rivet | Rp1.199.900 |
| Niigata Seiki (SK) Aluminum Blind Rivet | Rp78.900 |
| SIP Blind Rivet (Paku Keling) | Rp239.900 |
| Sherlock Paku Rivet | Rp6.900 |
| SIP Blind Rivet | Rp109.900 |
| HEYCO Blind Rivet Set in Plastic Box | Rp999.900 |
| HAFAS Aluminium Rivet Inch | Rp94.900 |
| Fort Stainless Steel Outdoor Panel Box (Kotak Panel Luar Ruangan) | Rp2.299.900 |
| LOBSTER (LOBTEX) Blind Nut Rivet (Stainless Steel) | Rp3.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































%20Aluminum%20Blind%20Rivet/elP102269525-2.jpg)
/6xP105638249-3.jpg)




/onP109537887-1.jpg)
%20Blind%20Nut%20Rivet%20(Stainless%20Steel)/P102955914-1.jpg)
%20Paku%20Rivet%20MS435/dzP106483503-1.jpg)

/2mP109878094-2.jpg)
%20Blind%20Rivet%20(Stainless%20Steel)/ffP107131555-1.jpg)
/3fP103116123-42.jpg)
/2dP111130085-1.jpg)
/P101003984-2.jpg)
%20Paku%20Rivet%20MS490/dkP106483488-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)